Motion
GYM1115KRRB

TIMKEN (FAFNIR)
GYM1115KRRB

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
MI ITEM #01449911
MFR #GYM1115KRRB
Your Price$256.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYM1115KRRB

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
MI ITEM #01449911
MFR #GYM1115KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.98/each(List $295.53)

Overview

Mfr description
GYM 1115 KRRB BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    2.1875 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    2260 rpm
  • Series
    GYM-KRRB
  • Manufacturer Upc Number
    087796189614
  • UPC_NO
    087796189614
  • Weight
    3.6 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text