Motion
950270
Facing Kit - For Use With M-800 Series Clutches, MW Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 914 kW/hr Facing Life
MI ITEM #01449919
MFR #950270
List Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With M-800 Series Clutches, MW Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 914 kW/hr Facing Life
MI ITEM #01449919
MFR #950270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.43/each for your price

Overview

Mfr description
950270 M-800 MET FCG KIT

Specifications

  • Parts Category
    Kits
  • For Use With Series
    M-800 Series Clutches, MW Series Clutches
  • Series
    M-800 Metric
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    914 kW/hr
  • Clutch Facing Effective Area
    197.6 cm²
  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Manufacturer Product Page
  • UPC_NO
    662284185240
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text