Motion
DG21V-3-2A-2-60

VICKERS BY DANFOSS
DG21V-3-2A-2-60

02-323136 Directional Control Valve - 114 L/min Max Flow
MI ITEM #01449961
MFR #DG21V-3-2A-2-60
Your Price$567.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG21V-3-2A-2-60

02-323136 Directional Control Valve - 114 L/min Max Flow
MI ITEM #01449961
MFR #DG21V-3-2A-2-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$567.20/each(List $680.64)

Overview

Mfr description
DG21V-3-2A-2-60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Plunger Operated
  • Valve Size
    D03
  • Maximum Flow Rate
    4.03 cfm
  • Maximum Operating Pressure
    5076 psi
  • Spool Spring Arrangement
    Spring offset end to end
  • Electrical Connector Type
    None
  • Design Number
    60
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    1.97 in
  • Overall Width
    1.81 in
  • Overall Length
    5.79 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Directional Control Valve
  • Series
    DG21V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text