Motion
VYR-5-1/2
VYR-5-1/2 V-Groove Yoke Track Roller - 5.5000 in Roller Dia., 2.2500 in Width, 1.2500 in Bore Dia., Sealed
Mi Item #01450048
MFR #VYR-5-1/2
Price$586.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VYR-5-1/2 V-Groove Yoke Track Roller - 5.5000 in Roller Dia., 2.2500 in Width, 1.2500 in Bore Dia., Sealed
Mi Item #01450048
MFR #VYR-5-1/2

Mfr description
VYR 5-1/2 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$586.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Groove Angle
    90 °
  • Overall Width
    2.3130 in
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5-1/2 in
  • Roller Width  
    2.2500 in
  • Weight
    7.6 lbs
  • Width To Groove Center
    1.156 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    VYR-5-1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149670
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    VYR-5-1/2
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    5790 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    Smith-Trax VYR
  • UPC_NO
    651041149670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)