Motion
PYR-8
PYR-8 Plain Yoke Track Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.2500 in Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #01450050
MFR #PYR-8
Your Price$2,007.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PYR-8 Plain Yoke Track Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.2500 in Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #01450050
MFR #PYR-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,007.47/each(List $2,212.53)

Overview

Mfr description
PYR 8 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Number Of Rows
    2
  • Overall Width
    4.5000 in
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    83700 lbf
  • Radial Static Load Capacity
    39000 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Finish Coating
    Black Oxide
  • OEM Part Number
    PYR-8
  • Series
    Smith-Trax PYR
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    PYR-8
  • Manufacturer Upc Number
    651041149564
  • UPC_NO
    651041149564
  • Harmonization Code
    8482400000
  • Weight
    43.9 lbs
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text