Motion
PYR-3-1/2
Plain Yoke Track Roller - 3-1/2 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #01450054
MFR #PYR-3-1/2
Price$247.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Yoke Track Roller - 3-1/2 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #01450054
MFR #PYR-3-1/2

Mfr description
PYR 3-1/2 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Overall Width
    2.0625 in
  • Roller Diameter  
    3-1/2 in
  • Roller Width  
    2.0000 in
  • Thread Length
    0
  • Weight
    4.2 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    PYR-3-1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149533
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    PYR-3-1/2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    5790 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Trax PYR
  • UPC_NO
    651041149533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)