Motion
VCR-8-1/2
VCR-8-1/2 V-Groove Track Roller - 8.5000 in Roller Dia., 3.0000 in Roller Width, 7.0000 in Point Dia., Unsealed
MI ITEM #01450058
MFR #VCR-8-1/2
Your Price$1,591.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VCR-8-1/2 V-Groove Track Roller - 8.5000 in Roller Dia., 3.0000 in Roller Width, 7.0000 in Point Dia., Unsealed
MI ITEM #01450058
MFR #VCR-8-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,591.42/each(List $1,733.19)

Overview

Mfr description
VCR 8-1/2 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Bearing Steel
  • Bearing Element
    Tapered Rollers
  • Stud Diameter
  • Thread Size
  • Thread Length
    2.5 in
  • Stud Length
  • Closure Type
    Open
  • Radial Static Load Capacity
    62000 lbs
  • Groove Angle
    90 °
  • Hex Size
    5/8 in
  • Width To Groove Center
    1-1/2 in
  • Finish Coating
    Black Oxide
  • Series
    Smith-Trax VCR
  • OEM Part Number
    VCR-8-1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149403
  • UPC_NO
    651041149403
  • Weight
    46 lbs
  • Dynamic Thrust Load Rating
    14200 lbs
  • Manufacturer Catalog Number
    VCR-8-1/2
  • Material
    52100 or Equivalent
  • Outside Diameter
    8.50 mm
  • Stud Type
    Track Roll Standard Stud
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Number Of Rows
    2
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text