Motion
VCR-5-1/2
VCR-5-1/2 V-Groove Track Roller - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Unsealed
Mi Item #01450061
MFR #VCR-5-1/2
Price$486.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VCR-5-1/2 V-Groove Track Roller - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Unsealed
Mi Item #01450061
MFR #VCR-5-1/2

Mfr description
VCR 5-1/2 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.77/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Hex Size
    1/2 in
  • Outside Diameter
    5.50 mm
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2-3/4 in
  • Thread Length
    1.75 in
  • Thread Size  
    2-1/2-12
  • Weight
    10.5 lbs
  • Width To Groove Center
    1 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    5790 lbs
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    VCR-5-1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149373
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    VCR-5-1/2
  • Product Type
    V-Groove Cam Followers
  • Radial Static Load Capacity
    16000 lbs
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    Smith-Trax VCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041149373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)