Motion
FYR-7
FYR-7 Flanged Yoke Track Roller - 7.0000 in Roller Diameter, 3.7500 in Roller Width, 2.7500 in Bore, 7.9375 in Flange OD, Tapered Rollers
MI ITEM #01450066
MFR #FYR-7
Your Price$1,924.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FYR-7 Flanged Yoke Track Roller - 7.0000 in Roller Diameter, 3.7500 in Roller Width, 2.7500 in Bore, 7.9375 in Flange OD, Tapered Rollers
MI ITEM #01450066
MFR #FYR-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,924.75/each(List $2,213.47)

Overview

Mfr description
FYR 7 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Product Type
    Flanged Yoke Rollers
  • Roller Diameter
    7 in
  • Roller Width
    3.7500 in
  • Bore Diameter
    2.7500 in
  • Flange Diameter
    7.9375 in
  • Flange Thickness
    0.7183 in
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Closure Type
    Open
  • Roller Material
    High-Alloy Bearing Steel
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    42400 lbf
  • Radial Static Load Capacity
    17400 lbf
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8482400000
  • Series
    Smith-Trax FYR
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Manufacturer Upc Number
    651041149632
  • UPC_NO
    651041149632
  • Weight
    31.7 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • OEM Part Number
    FYR-7
  • Manufacturer Catalog Number
    FYR-7
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text