Motion
FYR-6
FYR-6 Flanged Yoke Track Roller - 6.0000 in Roller Diameter, 3.2500 in Roller Width, 2.2500 in Bore, 6.9375 in Flange OD, Tapered Rollers
Mi Item #01450067
MFR #FYR-6
Price$1,002.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FYR-6 Flanged Yoke Track Roller - 6.0000 in Roller Diameter, 3.2500 in Roller Width, 2.2500 in Bore, 6.9375 in Flange OD, Tapered Rollers
Mi Item #01450067
MFR #FYR-6

Mfr description
FYR 6 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,002.30/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Flange Diameter
    6.9375 in
  • Flange Thickness
    0.7188 in
  • Roller Diameter
    6 in
  • Roller Width
    3.2500 in
  • Thread Length
    0
  • Weight
    21.4 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    FYR-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149625
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    FYR-6
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    35800 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax FYR
  • UPC_NO
    651041149625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)