Motion
FYR-5
FYR-5 Flanged Yoke Track Roller - 5.0000 in Roller Diameter, 2.7500 in Roller Width, 1.7500 in Bore, 5.9375 in Flange OD, Tapered Rollers
MI ITEM #01450069
MFR #FYR-5
Price$787.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FYR-5 Flanged Yoke Track Roller - 5.0000 in Roller Diameter, 2.7500 in Roller Width, 1.7500 in Bore, 5.9375 in Flange OD, Tapered Rollers
MI ITEM #01450069
MFR #FYR-5

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$787.44/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Flange Diameter
    5.9375 in
  • Flange Thickness
    0.7188 in
  • Roller Diameter
    5 in
  • Roller Width
    2.7500 in
  • Weight
    12.9 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    FYR-5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149618
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    FYR-5
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    33300 lbf
  • Radial Static Load Capacity
    13300 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax FYR
  • UPC_NO
    651041149618

Overview

Mfr description
FYR 5 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text