Motion
FYR-3-1/2
FYR-3-1/2 Flanged Yoke Track Roller - 3.5000 in Roller Diameter, 2.0000 in Roller Width, 1.1250 in Bore, 4.4375 in Flange OD, Tapered Rollers
MI ITEM #01450072
MFR #FYR-3-1/2
List Price$369.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FYR-3-1/2 Flanged Yoke Track Roller - 3.5000 in Roller Diameter, 2.0000 in Roller Width, 1.1250 in Bore, 4.4375 in Flange OD, Tapered Rollers
MI ITEM #01450072
MFR #FYR-3-1/2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$369.61/each for your price

Overview

Mfr description
FYR 3-1/2 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Product Type
    Flanged Yoke Rollers
  • Roller Diameter
    3-1/2 in
  • Roller Width
    2.0000 in
  • Bore Diameter
    1.1250 in
  • Flange Diameter
    4.4375 in
  • Flange Thickness
    0.5938 in
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Closure Type
    Open
  • Roller Material
    High-Alloy Bearing Steel
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    5790 lbf
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8482400000
  • Series
    Smith-Trax FYR
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Manufacturer Upc Number
    651041149595
  • UPC_NO
    651041149595
  • Weight
    5.2 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • OEM Part Number
    FYR-3-1/2
  • Manufacturer Catalog Number
    FYR-3-1/2
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text