Motion
FYR-3-1/4
FYR-3-1/4 Flanged Yoke Track Roller - 3.2500 in Roller Diameter, 1.7500 in Roller Width, 1.0000 in Bore, 4.1875 in Flange OD, Tapered Rollers
MI ITEM #01450073
MFR #FYR-3-1/4
Price$362.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FYR-3-1/4 Flanged Yoke Track Roller - 3.2500 in Roller Diameter, 1.7500 in Roller Width, 1.0000 in Bore, 4.1875 in Flange OD, Tapered Rollers
MI ITEM #01450073
MFR #FYR-3-1/4

Mfr description
FYR 3-1/4 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.39/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Flange Diameter
    4.1875 in
  • Flange Thickness
    0.5938 in
  • Roller Diameter
    3-1/4 in
  • Roller Width
    1.7500 in
  • Weight
    4.3 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    FYR-3-1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149588
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    FYR-3-1/4
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    5790 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax FYR
  • UPC_NO
    651041149588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)