Motion
PCR-8
Flat Cam Follower - 8.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, 5-1/2 in Stud Length
MI ITEM #01450074
MFR #PCR-8
Price$1,814.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 8.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, 5-1/2 in Stud Length
MI ITEM #01450074
MFR #PCR-8

Mfr description
PCR 8 IDLER ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,814.54/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Roller Diameter  
    8.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.5000 in
  • Stud Length  
    5-1/2 in

Details

  • Bearing Element
    Tapered Rollers
  • Dynamic Thrust Load Rating
    14200 lbs
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    62000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)