Motion
PCR-6
PCR-6 Plain Track Roller - Smith-Trax PCR Series, 6.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, 5.5000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #01450076
MFR #PCR-6
Price$704.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCR-6 Plain Track Roller - Smith-Trax PCR Series, 6.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, 5.5000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #01450076
MFR #PCR-6

Mfr description
PCR 6 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$704.08/each

Specifications

Dimensions

  • Male Thread Size
    2 1/2-12
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.5000 in
  • Thread Length
    3.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    28 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    PCR-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149182
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    PCR-6
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35800 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Trax PCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041149182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)