Motion
PCR-4-1/2
Plain Track Roller - PCR Series, 110 Roller Dia, 2.0625 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #01450078
MFR #PCR-4-1/2
Price$406.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Track Roller - PCR Series, 110 Roller Dia, 2.0625 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #01450078
MFR #PCR-4-1/2

Mfr description
PCR 4-1/2 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.73/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Lube Size
    Special
  • Overall Length
    4.8125 in
  • Roller Diameter  
    110
  • Roller Width  
    2.0625 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.7500 in
  • Thread Size
    M5x0.8
  • Weight
    9 lbs

Details

  • Application
    Airport Maintenance
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    PCR-4-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149175
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    PCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041149175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)