Motion
PCR-3-1/4
PCR-3-1/4 Plain Track Roller - Smith-Trax PCR Series, 3.2500 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #01450081
MFR #PCR-3-1/4
Your Price$157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCR-3-1/4 Plain Track Roller - Smith-Trax PCR Series, 3.2500 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #01450081
MFR #PCR-3-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.94/each(List $181.62)

Overview

Mfr description
PCR 3-1/4 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Track Roll Standard Stud
  • Closure Type
    Sealed
  • Head Type
    End Cap
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    14300 lbf
  • Finish Coating
    Black Oxide
  • Male Thread Size
    1 1/4-12
  • Series
    Smith-Trax PCR
  • OEM Part Number
    PCR-3-1/4
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    PCR-3-1/4
  • Manufacturer Upc Number
    651041149144
  • UPC_NO
    651041149144
  • Weight
    4.8 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text