Motion
PCR-2-3/4
PCR-2-3/4 Plain Track Roller - Smith-Trax PCR Series, 2.7500 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #01450083
MFR #PCR-2-3/4
Your Price$144.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCR-2-3/4 Plain Track Roller - Smith-Trax PCR Series, 2.7500 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #01450083
MFR #PCR-2-3/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$144.01/each(List $165.62)

Overview

Mfr description
PCR 2-3/4 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Track Roll Standard Stud
  • Closure Type
    Sealed
  • Head Type
    End Cap
  • Thread Length
    1.5000 in
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    5120 lbf
  • Finish Coating
    Black Oxide
  • Male Thread Size
    1-14
  • Series
    Smith-Trax PCR
  • OEM Part Number
    PCR-2-3/4
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    PCR-2-3/4
  • Manufacturer Upc Number
    651041149137
  • UPC_NO
    651041149137
  • Weight
    2.8 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text