Motion
FCR-6
FCR-6 Flanged Track Roller - 6.0000 in Roller Dia., 3.0000 in Roller Width, 6.9375 in Flange Dia., 0.7188 in Flange Thickness, Single Flanged, Unsealed
MI ITEM #01450091
MFR #FCR-6
Your Price$1,405.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCR-6 Flanged Track Roller - 6.0000 in Roller Dia., 3.0000 in Roller Width, 6.9375 in Flange Dia., 0.7188 in Flange Thickness, Single Flanged, Unsealed
MI ITEM #01450091
MFR #FCR-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,405.00/each(List $1,682.54)

Overview

Mfr description
FCR 6 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Bearing Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Open
  • Stud Type
    Track Roll Standard Stud
  • Thread Length
    3.2500 in
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    35800 lbf
  • Finish Coating
    Black Oxide
  • Series
    Smith-Trax FCR
  • Male Thread Size
    2 1/2-12
  • Manufacturer Catalog Number
    FCR-6
  • OEM Part Number
    FCR-6
  • Manufacturer Upc Number
    651041148826
  • UPC_NO
    651041148826
  • Manufacturer Product Page
  • Weight
    29.5 lbs
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Material
    52100 or Equivalent
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text