Motion
FCR-5
FCR-5 Flanged Track Roller - 5.0000 in Roller Dia., 3.0000 in Roller Width, 5.9375 in Flange Dia., 0.7188 in Flange Thickness, Single Flanged, Unsealed
MI ITEM #01450092
MFR #FCR-5
Price$746.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCR-5 Flanged Track Roller - 5.0000 in Roller Dia., 3.0000 in Roller Width, 5.9375 in Flange Dia., 0.7188 in Flange Thickness, Single Flanged, Unsealed
MI ITEM #01450092
MFR #FCR-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$746.95/each

Specifications

Dimensions

  • Flange Diameter  
    5.9375 in
  • Flange Thickness  
    0.7188 in
  • Male Thread Size
    2-12
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    4-1/2 in
  • Thread Length
    2.5000 in
  • Thread Size  
    2-12
  • Weight
    18.5 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    FCR-5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149328
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    FCR-5
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    35800 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax FCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041149328

Overview

Mfr description
FCR 5 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text