Motion
FCR-4-1/2
Flanged Cam Follower - 4.5000 in Roller Dia., 2.0000 in Roller Width, 5.4375 in Flange Dia.
Mi Item #01450093
MFR #FCR-4-1/2
Price$382.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 4.5000 in Roller Dia., 2.0000 in Roller Width, 5.4375 in Flange Dia.
Mi Item #01450093
MFR #FCR-4-1/2

Mfr description
FCR 4-1/2 IDLER ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.65/each

Specifications

Dimensions

  • Flange Diameter  
    5.4375 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2-3/4 in

Details

  • Product Type
    Flanged Cam Followers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)