Motion
FCR-2-3/4
FCR-2-3/4 Flanged Track Roller - 2.7500 in Roller Dia., 1.6875 in Roller Width, 3.4375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Unsealed
Mi Item #01450100
MFR #FCR-2-3/4
Price$192.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCR-2-3/4 Flanged Track Roller - 2.7500 in Roller Dia., 1.6875 in Roller Width, 3.4375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Unsealed
Mi Item #01450100
MFR #FCR-2-3/4

Mfr description
FCR 2-3/4 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.79/each

Specifications

Dimensions

  • Flange Diameter  
    3.4375 in
  • Flange Thickness  
    0.5938 in
  • Male Thread Size
    1-14
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2-1/4 in
  • Thread Length
    1.5000 in
  • Thread Size  
    1-14
  • Weight
    3.2 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    FCR-2-3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149267
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    FCR-2-3/4
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5120 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax FCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041149267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)