Motion
FCR-2-1/2
FCR-2-1/2 Flanged Track Roller - 2.5000 in Roller Dia., 1.6875 in Roller Width, 2.1875 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Unsealed
Mi Item #01450102
MFR #FCR-2-1/2
Price$135.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCR-2-1/2 Flanged Track Roller - 2.5000 in Roller Dia., 1.6875 in Roller Width, 2.1875 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Unsealed
Mi Item #01450102
MFR #FCR-2-1/2

Mfr description
FCR 2-1/2 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.01/each

Specifications

Dimensions

  • Flange Diameter  
    2.1875 in
  • Flange Thickness  
    0.5938 in
  • Male Thread Size
    1-14
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2-1/4 in
  • Thread Length
    1.5000 in
  • Thread Size  
    1-14
  • Weight
    2.8 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    FCR-2-1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149250
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    FCR-2-1/2
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5120 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax FCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041149250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)