Motion
FCR-1-3/4
FCR-1-3/4 Flanged Track Roller - 1.7500 in Roller Dia., 1.1875 in Roller Width, 2.4375 in Flange Dia., 0.3438 in Flange Thickness, Single Flanged, Unsealed
MI ITEM #01450109
MFR #FCR-1-3/4
Price$96.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCR-1-3/4 Flanged Track Roller - 1.7500 in Roller Dia., 1.1875 in Roller Width, 2.4375 in Flange Dia., 0.3438 in Flange Thickness, Single Flanged, Unsealed
MI ITEM #01450109
MFR #FCR-1-3/4

Mfr description
FCR 1-3/4 IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.34/each

Specifications

Dimensions

  • Flange Diameter  
    2.4375 in
  • Flange Thickness  
    0.3438 in
  • Male Thread Size
    3/4-16
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1-3/4 in
  • Thread Length
    0.8750 in
  • Thread Size  
    3/4-16
  • Weight
    1 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    FCR-1-3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149229
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    FCR-1-3/4
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2520 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax FCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041149229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)