Motion
FYR-3
FYR-3 Flanged Yoke Track Roller - 3.0000 in Roller Diameter, 1.7500 in Roller Width, 1.0000 in Bore, 3.9375 in Flange OD, Tapered Rollers
MI ITEM #01450112
MFR #FYR-3
Price$272.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FYR-3 Flanged Yoke Track Roller - 3.0000 in Roller Diameter, 1.7500 in Roller Width, 1.0000 in Bore, 3.9375 in Flange OD, Tapered Rollers
MI ITEM #01450112
MFR #FYR-3

Mfr description
FYR 3 IDLER ROLLER
  • SMITH-TRAX® Yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.22/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Flange Diameter
    3.9375 in
  • Flange Thickness
    0.5938 in
  • Roller Diameter
    3 in
  • Roller Width
    1.7500 in
  • Weight
    3.5 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    FYR-3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041149571
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    FYR-3
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    5790 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax FYR
  • UPC_NO
    651041149571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)