Motion
40A2SSX10 ft RIV

RENOLD JEFFREY
40A2SSX10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #01450225
MFR #40A2SSX10 ft RIV
Price$176.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40A2SSX10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #01450225
MFR #40A2SSX10 ft RIV

Mfr description
40-2SS RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.02/ft

Specifications

Dimensions

  • Chain Overall Width
    30.8 mm
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.98 mm
  • Pin Length
    1.2130 in, 30.80 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    0.3090 in, 7.85 mm
  • Tensile Strength
    27800 N
  • Transverse Pitch
    14.38 mm
  • Weight
    0.82 lbs
  • Weight per Foot
    0.806 lbs, 1.2 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766041893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)