Motion
SFP16C
Housed Bushing - Square Flange
Mi Item #01450361
MFR #SFP16C
Price$170.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Square Flange
Mi Item #01450361
MFR #SFP16C

Mfr description
SFP16C LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.47/each

Specifications

Dimensions

  • Overall Height
    1.5600 in
  • Overall Length
    2.2400 in

Details

  • Housing Type
    Square Flange
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -400 °F to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)