Motion
SR183*300 ST P/C

REXNORD INC
SR183*300 ST P/C

Engineering Chain - SR 183 / 3.0000 in Pitch, Carbon Steel Material
MI ITEM #01450571
MFR #SR183*300 ST P/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR183*300 ST P/C

Engineering Chain - SR 183 / 3.0000 in Pitch, Carbon Steel Material
MI ITEM #01450571
MFR #SR183*300 ST P/C

Mfr description
SR183 300 ST P/C
  • Price per ft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2-1/4 in
  • Engineering Chain Size & Pitch
    SR 183 / 3.0000 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    0.19 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    1-1/2 in
  • Tensile Strength
    22000 lbs
  • Weight
    3.90 lbs

Details

  • Chain Number & Pitch
    183 / 3.000 in
  • Material
    Carbon Steel
  • Material Specification
    Type 300
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    698210071806
  • Working Load Capacity
    2100 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)