Motion
5203KYY2
Farm Implement Bearing - Straight, 0.6350 in Bore, 1.5748 in OD, 1.7253 in Width, Double Sealed
Mi Item #01450583
MFR #5203KYY2
Price$61.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 0.6350 in Bore, 1.5748 in OD, 1.7253 in Width, Double Sealed
Mi Item #01450583
MFR #5203KYY2

Mfr description
5203 KYY2 BRG
  • 5/8 in Machined Bore
  • Wide ball spacing for maximum stability
  • Double Lip seals with steel shroud
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.02/each

Specifications

Dimensions

  • Bore Diameter
    0.6350 in
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    1.7253 in
  • Outside Diameter  
    1.5748 in
  • Overall Width  
    1.7253 in
  • Precision Rating
    Not Rated
  • Weight
    0.48 lbs

Details

  • Application
    Planter Gauge and Closing Wheel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    5203 KYY2 BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.6350 in bore diameter, double sealed closure, 40 mm outside diameter, and 1.7253 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    5203KYY2
  • Max Rpm
    8600 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    3050 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796169234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)