Motion
TGC20
3547007 Overload Clutches - Cam Detent, 0.7500 in, 1.9650 in
Mi Item #01450593
MFR #TGC20
Price$3,632.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3547007 Overload Clutches - Cam Detent, 0.7500 in, 1.9650 in
Mi Item #01450593
MFR #TGC20

Mfr description
TGC20 OVERLOAD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Gard overload devices are the most accurate Torque Overload Device offered. Sealed for life, moisture resistant, lithium based grease for outdoor and washdown applications Durable, bright orange enamel finish for high visibility, closed grained alumimum housing,alloy steel forged cam, heavy duty needle bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,632.04/each

Specifications

Dimensions

  • Backlash
    Small
  • Clutch Size Code
    20
  • Length
    5.5
  • Maximum Bore Diameter
    0.7500 in
  • Minimum Bore
    0.5 in
  • Outside Diameter
    1.9650 in
  • Overall Length
    2.7600 in
  • Weight
    2.62 lb, 3.15

Details

  • Accuracy
    0.05
  • Bore Type
    Straight Bushing
  • CAD Drawing
  • Clutch Type
    Cam Detent
  • Manufacturer Catalog Number
    TGC20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289486397
  • Max Horsepower
    4 hp
  • Max Rpm
    1800
  • Model Type
    Torq/Gard Overload Clutch
  • Product Types
    Torque Overload Devices
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Torque Range
    56 in-lbs/203 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)