Motion
20TG40A26K

BROWNING
20TG40A26K

3547072 Torque Limiter Sprocket - 40 Chain, 26 Tooth, 4.420 in OD, For Use With Size TGC20 Torque Limiter
MI ITEM #01450594
MFR #20TG40A26K
List Price$616.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20TG40A26K

3547072 Torque Limiter Sprocket - 40 Chain, 26 Tooth, 4.420 in OD, For Use With Size TGC20 Torque Limiter
MI ITEM #01450594
MFR #20TG40A26K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$616.33/each for your price

Overview

Mfr description
20TG40A26K TORQ-GARD SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Chain Number
    40
  • Number Of Teeth
    26
  • Outside Diameter
    4.420 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    20TG40A26K
  • Manufacturer Upc Number
    662289486540
  • Weight
    0.88 lb
  • Series
    TGC20
  • Product Types
    Torque Overload Accessories
  • Accessory Type
    Sprocket
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought