Motion
H54512-250R
Weatherhead (Eaton) Hydraulic Hose - 3/4 in ID, 1.13 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Nylon Cover, Nitrile Tube
MI ITEM #01450619
MFR #H54512-250R
Your Price$22.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 3/4 in ID, 1.13 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Nylon Cover, Nitrile Tube
MI ITEM #01450619
MFR #H54512-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.11/ft(List $25.43)

Overview

Mfr description
H545-12 250 FT REEL HYDRAULIC HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    757522698115
  • Working Pressure
    3000 psi
  • Applications
    Logging, construction, mining.
  • Pressure Rating
    3000 psi
  • Burst Pressure
    12000 psi
  • Inner Tube Material
    Nitrile
  • Width
    1.13 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Nylon
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 250 °F
  • UPC_NO
    757522698115
  • Color
    Black
  • Overall Length
    250 ft
  • Minimum Bend Radius
    4.75 in
  • Wall Thickness
    0.18995 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Segment Code
    B
  • Hose Weight
    0.54 lb
  • Compatible Fittings
    U, S, 430 U Series
  • Height
    1.13 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Bend Radius
    4.75 in
  • Inside Diameter
    0.75 in
  • Max Pressure
    3000 psi
  • Outside Diameter
    1.13 in
  • Hose Length
    250 ft
  • Abrasion Resistance
    Standard
  • Application
    Logging, construction, mining.
  • Conductivity
    Conductive
  • Construction
    3 Braid
  • Lay Line Style
    Ink Transfer
  • Trade Name/Number
    H545 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Nylon
  • Length
    250 ft
  • Tube Materials
    Nitrile
  • Weight
    0.54 lb
  • Manufacturer Catalog Number
    H54512-250R
  • Trade / Brand Name
    H545 Series
  • Description
    Weatherhead H545 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -12
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • Overall Weight
    0.54 lb
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought