Motion
DFZBH/HC110QC10BM1.0/1

HYDAC CORP
DFZBH/HC110QC10BM1.0/1

High Pressure Hydraulic Filter - DFZ Series, 110.0000 Size, 10 micron, 10 gpm, Betamicron® (High Collapse), 4568 psi, 315 bar Max, Pop-up Indicator - (Manual Reset), Fiberglass Element Material
Mi Item #01450626
MFR #DFZBH/HC110QC10BM1.0/1
Price$1,723.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC110QC10BM1.0/1

High Pressure Hydraulic Filter - DFZ Series, 110.0000 Size, 10 micron, 10 gpm, Betamicron® (High Collapse), 4568 psi, 315 bar Max, Pop-up Indicator - (Manual Reset), Fiberglass Element Material
Mi Item #01450626
MFR #DFZBH/HC110QC10BM1.0/1

Mfr description
DFZBH/HC110QC10BM1.0/1
  • A visual (pop-up), electrical, electrical/visual (lamp) differential type clogging indicator can be installed
  • The DFZ filter can be ordered with the bowl on the left or the right side for easy element changeout
  • The DFZ filter is available in two mounting patterns to fit different hydraulic manifolds * Includes fifth port for optional tank connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,723.34/each

Specifications

Dimensions

  • Overall Length
    327 mm
  • Port 1 Size/Type
    D05 Pattern - 5 port / A 10 DIN
  • Size
    110.0000
  • Weight
    15.00 lbs

Details

  • Additional Details
    Cartridge valve sandwich mount, Bowl on left side.
  • Bowl Location
    Left Side
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    18270 psi
  • Collapse Rating
    3045 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    4568 psi @ 1 million cycles
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure Modular Stacking
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Steel
  • Indicator Trip Pressure
    116 psid
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Type
    Betamicron® (High Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Manifold Mount
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)