Motion
3MR-30S-09

GATES RUBBER CO
3MR-30S-09

3MR30S09 Belt Sprocket - GT2, 3 mm Pitch, 9 mm Belt Width, 30 Teeth, Rough Stock
MI ITEM #01450673
MFR #3MR-30S-09
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3MR-30S-09

3MR30S09 Belt Sprocket - GT2, 3 mm Pitch, 9 mm Belt Width, 30 Teeth, Rough Stock
MI ITEM #01450673
MFR #3MR-30S-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.83/each

Specifications

Dimensions

  • Belt Pitch
    3 mm
  • Belt Width
    9 mm
  • Bore Diameter  
    1/4 to 9/16 in
  • Pitch Diameter
    1.128 in
  • Weight
    0.02 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053546910
  • Material
    Aluminum
  • Number Of Teeth  
    30
  • UPC_NO
    072053546910

Overview

Mfr description
3MR-30S-09 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought