Motion
R180SUCCLSFPK RC 180SUFR CCLSF PK

LINK-BELT
R180SUCCLSFPK RC 180SUFR CCLSF PK

Connecting Link - 180 / 2-1/4 in Pitch, Carbon Steel Material
MI ITEM #01450682
MFR #R180SUCCLSFPK RC 180SUFR CCLSF PK
List Price$224.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R180SUCCLSFPK RC 180SUFR CCLSF PK

Connecting Link - 180 / 2-1/4 in Pitch, Carbon Steel Material
MI ITEM #01450682
MFR #R180SUCCLSFPK RC 180SUFR CCLSF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.63/each for your price

Overview

Mfr description
R180SUCCLSFPK RC 180SUFR CCLSF PK A2M10
  • Corrosion Resistant;Food Production

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    1.410 in
  • Inside Width
    1.410 in
  • Link Plate Height
    2.14 in
  • Pin Diameter
    0.69 in
  • Chain Overall Width
    3.07 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327674175
  • Weight
    1.76 lbs
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text