Motion
LB6847D8

LINK-BELT
LB6847D8

Bearing Seal - Taconite, 2.9375 in Bore, Compatible Bore: 2.9375 in
Mi Item #01450683
MFR #LB6847D8
Price$649.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6847D8

Bearing Seal - Taconite, 2.9375 in Bore, Compatible Bore: 2.9375 in
Mi Item #01450683
MFR #LB6847D8

Mfr description
LB6847D8 CARR ASSY LB6847D8
  • 2 15/16" D8 Taconite Sealing System Assembly for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.34/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Weight
    1.00 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    Mexico
  • Product Type
    Bearing Seals
  • Seal Type
    Taconite
  • Series
    D8
  • UPC_NO
    662327048822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)