Motion
GE60ES2RS
GE60ES2RS
MI ITEM #01450734
MFR #GE60ES2RS
Price$270.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GE60ES2RS
MI ITEM #01450734
MFR #GE60ES2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.38/each

Specifications

Dimensions

  • Ball Diameter
    80 mm
  • Bore Diameter  
    60 mm
  • Misalignment Angle  
    3 °
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    44 mm
  • Weight
    2.44 lb

Details

  • Ball Material
    80 mm
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    2 Seals
  • Closure Type
    2 Seals
  • Dynamic Load Capacity
    282 000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557029530
  • Operating Temperature Range
    - 30 °C to + 80 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    GE/ES/E
  • Type Of Bearing
    Spherical Bushings

Overview

Mfr description
GE60ES-2RS BRG
  • Spherical Bushing
  • Metric
  • High Carbon Steel
  • Steel on Steel
  • With Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text