Motion
524  60/1 A WR 213TC

HUB CITY INC
524 60/1 A WR 213TC

524 60/1 A WR 213TC Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 5.17 in Center Distance, C-Face Quill, 1.3750 in Input Size, 213TC Frame
MI ITEM #01450806
MFR #524 60/1 A WR 213TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
524 60/1 A WR 213TC

524 60/1 A WR 213TC Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 5.17 in Center Distance, C-Face Quill, 1.3750 in Input Size, 213TC Frame
MI ITEM #01450806
MFR #524 60/1 A WR 213TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
524 60:1 A WR 213TC REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting

Specifications

  • Center Distance
    5.1700 in
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    5.300 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Style
    A
  • NEMA / IEC Frame Size
    213TC
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    8135 in-lbs
  • Service Factor
    1.0
  • Series
    520
  • Manufacturer Reducer Size
    524
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=60/1|STYLE=A|FS=213TC
  • Manufacturer Catalog Number
    0220-65169
  • Manufacturer Upc Number
    662798056531
  • UPC_NO
    662798056531
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    138.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought