Motion
520  KIT, MTG BASE VERTICAL

HUB CITY INC
520 KIT, MTG BASE VERTICAL

Speed Reducer Vertical Base Kit - 521, 522, 524, 525 Reducer Size, Cast Iron Material
Mi Item #01450808
MFR #520 KIT, MTG BASE VERTICAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
520 KIT, MTG BASE VERTICAL

Speed Reducer Vertical Base Kit - 521, 522, 524, 525 Reducer Size, Cast Iron Material
Mi Item #01450808
MFR #520 KIT, MTG BASE VERTICAL

Mfr description
0229-02498-520 SIDE MOUNT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    521, 522, 524, 525
  • Shipping Dimensions Height
    7-1/2 in
  • Shipping Dimensions Length
    13-1/4 in
  • Shipping Dimensions Width
    12-1/2 in
  • Weight
    44.00 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798217581
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)