Motion
87008

NTN
87008

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 0.4063 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #01450824
MFR #87008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
87008

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 0.4063 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #01450824
MFR #87008

Mfr description
87008 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3860 in, 9.804 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    0.4063 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    87008 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 87008 Radial/Deep Groove Ball Bearing features 8 mm bore diameter, straight bore, single seal & single shield closure, 24 mm outside diameter, and 0.4063 in width.
  • Manufacturer Catalog Number
    87008
  • Manufacturer Upc Number
    4547359590029
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    900 lbf
  • Radial Static Load Capacity
    355 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    87
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359590029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)