Motion
LRT121613
Inner Ring - 12 mm Bore, 16 mm OD
MI ITEM #01450868
MFR #LRT121613
List Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD
MI ITEM #01450868
MFR #LRT121613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.67/each for your price

Overview

Mfr description
LRT 121613 INNER RACE

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT121613
  • Weight
    0.02 lb
  • Overall Width
    13 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT121613 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, 13 mm overall width, and 0.02 lb weight, built to provide a reliable running surface for needle roller bearings in compact mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text