Motion
LRT657225
Inner Ring - 65 mm Bore, 10 mm OD
Mi Item #01450869
MFR #LRT657225
Price$56.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm Bore, 10 mm OD
Mi Item #01450869
MFR #LRT657225

Mfr description
LRT 657225 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.03/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    10 mm
  • Overall Width
    25 mm
  • Weight
    0.32 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    62700 N
  • Long Description
    The LRT657225 is a needle roller bearing inner ring with a 65 mm bore diameter, 10 mm outside diameter, 25 mm overall width, and 0.32 lb weight, built for industrial applications requiring reliable needle roller bearing operation.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT657225
  • Max Rpm
    5500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    113000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)