Motion
80855
Silicone Sealant - Transparent, Silicone Base, 11 oz, Cartridge, 24 hr Cure Time
Mi Item #01450890
MFR #80855
Price$61.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Transparent, Silicone Base, 11 oz, Cartridge, 24 hr Cure Time
Mi Item #01450890
MFR #80855

Mfr description
80855 NO.66 CLEAR SILICONE ADHESIVE
  • Seals, bonds, repairs, mends and secures glass, metal, plastics, fabric, vinyl, weather stripping and vinyl tops
  • Protects and repairs electrical wiring
  • May be applied to horizontal or vertical surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.04/each

Specifications

Dimensions

  • Package Size
    11 oz
  • Weight
    0.83 lbs

Details

  • Application
    Bonding, Sealing
  • Chemical Base
    Silicone
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -75 to +400 °F
  • Package Type
    Cartridge
  • UPC_NO
    686226808554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)