Overview
Mfr description
523-R-10:1 REDUCER
- Modular Design
- Universal Mounting Dimensions
- Cast Iron Housing
- Alloy Shafting
- QD™ bushings provide widest possible range of bore size in shaft mounted models
Specifications
- Center Distance5.1700 in
- ReductionSingle
- Ratio10:1
- Max Input Horsepower25.900 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size1.2500 in
- Output TypeHollow
- StyleR
- Maximum Output RPM175 rpm
- Maximum Output Torque8183 in-lbs
- Service Factor1.0
- Series520
- Manufacturer Reducer Size523
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=10/1|STYLE=R
- Manufacturer Catalog Number0220-65135
- Manufacturer Upc Number662798056197
- UPC_NO662798056197
- Shipping Dimensions Height24 in
- Shipping Dimensions Length48 in
- Shipping Dimensions Width24 in
- Weight144.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data