Motion
RSC-180-1 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-180-1 CT CO LINK

Connecting Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #01450957
MFR #RSC-180-1 CT CO LINK
Your Price$57.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-180-1 CT CO LINK

Connecting Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #01450957
MFR #RSC-180-1 CT CO LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.00/each(List $65.55)

Overview

Mfr description
RSC-180-1 CT CO LINK

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.406 in
  • Inside Width
    1.406 in
  • Pin Diameter
    0.687 in
  • Chain Overall Width
    3.15 in
  • Standards Met
    ASME/ANSI B29.1
  • Manufacturer Catalog Number
    CS-3479CL-08
  • UPC_NO
    716647201174
  • Weight
    1.45 lbs
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text