Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 3.500 in Shaft Dia., 4.842 in OD, 0.904 in Overall Width, SCOT1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01451018
MFR #35102

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35102 SCOTSEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.500 in
  • Outside Diameter
    4.842 in
  • Overall Width
    0.904 in
  • Design Type
    SCOT1
  • Lip Material
    Fluoro Rubber (FKM)
  • Description Keyword
    SCOT1 Design
  • Pressure Tolerance
    2 psi
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Typical Application
    For Application Info., Installation Instruction and Interchanges, See Skf Catalog # 457601
  • Weight
    0.558 lb
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text