Motion
KT182420C3
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 20 mm Width
MI ITEM #01451089
MFR #KT182420C3
Your Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 20 mm Width
MI ITEM #01451089
MFR #KT182420C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.55/each(List $23.64)

Overview

Mfr description
KT182420 C3 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    17900 N
  • Static Load Capacity
    22400 N
  • Max Rpm
    30000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182420C3
  • Weight
    41.23 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT182420C3 Needle Roller Bearing features a 18 mm bore diameter, 24 mm outside diameter, 20 mm overall width, and 41.23 lb weight, making it ideal for high-load machinery, heavy industrial systems, and rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text