Motion
AXW15
Axial Needle Roller Bearing Cage - 15 mm Bore, 31 mm OD
Mi Item #01451098
MFR #AXW15
Price$20.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Needle Roller Bearing Cage - 15 mm Bore, 31 mm OD
Mi Item #01451098
MFR #AXW15

Mfr description
AXW15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.21/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    31 mm
  • Overall Width
    0.1250 in
  • Weight
    0.03 lbs

Details

  • Cage Material
    Nylon
  • Dynamic Load Capacity
    2562.95 lbf
  • Max Rpm
    13400 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXW
  • Static Load Capacity
    8093.525 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802032826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)