Motion
HK1520-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 20 mm Width, Sealed
MI ITEM #01451099
MFR #HK1520-2RS
Your Price$29.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 20 mm Width, Sealed
MI ITEM #01451099
MFR #HK1520-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.42/each(List $40.60)

Overview

Mfr description
HK1520-2RS-L271

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Cage Material
    Steel
  • Max Rpm
    11000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    DIN 618-2
  • UPC_NO
    4047643182430
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1520-2RS is a drawn cup needle roller bearing with a 15 mm bore diameter, sealed closure type, open ends design, 21 mm outside diameter, 20 mm overall width, and 0.05 lbs weight, ideal for compact sealed applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text