Motion
NAO20X35X17

INA (SCHAEFFLER)
NAO20X35X17

Needle Roller Bearing - 20 mm Bore, 35 mm OD, 17 mm Width, Open
Mi Item #01451105
MFR #NAO20X35X17
Price$82.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO20X35X17

Needle Roller Bearing - 20 mm Bore, 35 mm OD, 17 mm Width, Open
Mi Item #01451105
MFR #NAO20X35X17

Mfr description
NAO20X35X17
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.96/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.2 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NAO20X35X17 Needle Roller Bearing features a 20 mm bore diameter, 35 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.18 lbs, making it suitable for compact machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3350 lbf
  • Radial Static Load Capacity
    5800 lbf
  • Roller Type
    Radial Roller
  • Series
    NAO
  • UPC_NO
    4012801175814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)